Lutron DV-603P-WH Diva Preset 3-way, with Locator Light, Gloss Finish | Graybar Store
Lutron - Diva Preset 3-way, with Locator Light, Gloss Finish - DV-603P-WH
+ / - Hover over image to Zoom
Other Views

    Diva Preset 3-way, with Locator Light, Gloss Finish

    Manufacturer: Lutron
    Manufacturer #: DV-603P-WH
    SKU: 92047061
    $32.50
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-603P-WH
    • Color White
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White Diva® incandescent/halogen 600W, 120V rocker dimmer with side slide adjustment for 3-way use.
    • Paddle switch & small slide dimmer
    • Built-in soft glow night light visible in the dark
    • Matches existing decorator style switches
    • 3-Way
    • Power failure memory
    • 600watt
    • Superior RFI suppression