Lutron Diva Preset 3-way, with Locator Light, Gloss Finish | Graybar Store
Lutron - Diva Preset 3-way, with Locator Light, Gloss Finish
+ / - Hover over image to Zoom
Other Views

    Diva Preset 3-way, with Locator Light, Gloss Finish

    Manufacturer: Lutron
         

    Diva® 120V incandescent/halogen dimmer for 3-way use.

    • Paddle switch & small slide dimmer
    • Built-in soft glow night light visible in the dark
    • Matches existing decorator style switches
    • 3-Way
    • Power failure memory
    • 600W
    • Superior RFI suppression
    See More >>
    • Manufacturer Lutron
    • Lamp Type Incandescent, Halogen
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Rating
    Packaging
    Voltage Rating
    Switch Type
    Price
    DV-603P-WH
    92047061
    White
    600W
    Box
    120V
    3-Way
    $
    32
    .50
    /
    EA
    92047061
    Color
    White
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-603P-GR
    92092396
    Grey
    600W
    Box
    120V
    3-Way
    $
    32
    .50
    /
    EA
    92092396
    Color
    Grey
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-603PH-WH
    95008444
    White
    600W
    Clamshell
    120V
    3-Way
    $
    32
    .50
    /
    EA
    95008444
    Color
    White
    Rating
    600W
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-603P-LA
    98306175
    Light Almond
    600W
    Box
    120V
    3-Way
    $
    32
    .50
    /
    EA
    98306175
    Color
    Light Almond
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-603P-IV
    92047062
    Ivory
    600W
    Box
    120V
    3-Way
    $
    32
    .50
    /
    EA
    92047062
    Color
    Ivory
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047061 SKU, 92047061 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092396 SKU, 92092396 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008444 SKU, 95008444 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306175 SKU, 98306175 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047062 SKU, 92047062 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available