Lutron DV-603P-GR Diva Preset 3-way, with Locator Light, 600W, Grey | Graybar Store
Lutron - Diva Preset 3-way, with Locator Light, 600W, Grey - DV-603P-GR
+ / - Hover over image to Zoom
Other Views

    Diva Preset 3-way, with Locator Light, 600W, Grey

    Manufacturer: Lutron
    Manufacturer #: DV-603P-GR
    SKU: 92092396
    $32.50
    Checking Pricing
         
    Color:Grey
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-603P-GR
    • Color Grey
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W in grey.