Lutron DVLV-600P-WH Diva Magnetic Low-Voltage Dimmers, Gloss, White | Graybar Store
Lutron - Diva Magnetic Low-Voltage Dimmers, Gloss, White - DVLV-600P-WH
+ / - Hover over image to Zoom
Other Views

    Diva Magnetic Low-Voltage Dimmers, Gloss, White

    Manufacturer: Lutron
    Manufacturer #: DVLV-600P-WH
    SKU: 92092435
    $55.33
    Checking Pricing
         
    Rating:600VA (450)
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVLV-600P-WH
    • Color White
    • Lamp Type Magnetic Low Voltage
    • Rating 600VA (450)
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in white.