Lutron DVFSQ-F-BL Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, Black | Graybar Store
Lutron - Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, Black - DVFSQ-F-BL
+ / - Hover over image to Zoom
Other Views

    Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, Black

    Manufacturer: Lutron
    Manufacturer #: DVFSQ-F-BL
    SKU: 93154140
    $36.19
    Checking Pricing
         
    Switch Type:1-Pole and 3-Way
    Color:Black
    Action:Paddle ON/OFF, Slider Fan Speed
    Rating:1.5A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVFSQ-F-BL
    • Color Black
    • Rating 1.5A
    • Series Diva
    • Switch Style Paddle with Fan Control Slide
    • Switch Type 1-Pole and 3-Way
    • Voltage Rating 120V
    • Action Paddle ON/OFF, Slider Fan Speed
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Quiet Fan-Speed Control - Gloss Finish, 3-way/single-pole, 120V/1.5A in black.