Lutron Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A | Graybar Store
Lutron - Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A
+ / - Hover over image to Zoom
Other Views

    Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A

    Manufacturer: Lutron
         

    Lutron Diva® 1-Pole Fan speed control features a large paddle that turns fan ON/OFF. It controls up to 1.5 Amps and operates in both 1-Pole and three-way applications.

    • Manufacturer Lutron
    • Series Diva
    • Switch Style Paddle with Fan Control Slide
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Switch Type
    Color
    Action
    Rating
    Voltage Rating
    Price
    DVFSQ-F-IV
    93154142
    1-Pole and 3-Way
    Ivory
    Paddle ON/OFF, Slider Fan Speed
    1.5A
    120V
    $
    36
    .19
    /
    EA
    93154142
    Switch Type
    1-Pole and 3-Way
    Color
    Ivory
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    $
    36
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVFSQ-F-BL
    93154140
    1-Pole and 3-Way
    Black
    Paddle ON/OFF, Slider Fan Speed
    1.5A
    120V
    $
    36
    .19
    /
    EA
    93154140
    Switch Type
    1-Pole and 3-Way
    Color
    Black
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    $
    36
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVFSQ-F-LA
    98306180
    1-Pole and 3-Way
    Light Almond
    Paddle ON/OFF, Slider Fan Speed
    1.5A
    120V
    $
    36
    .19
    /
    EA
    98306180
    Switch Type
    1-Pole and 3-Way
    Color
    Light Almond
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    $
    36
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVFSQ-F-WH
    93154137
    1-Pole and 3-Way
    White
    Paddle ON/OFF, Slider Fan Speed
    1.5A
    120V
    $
    36
    .19
    /
    EA
    93154137
    Switch Type
    1-Pole and 3-Way
    Color
    White
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    $
    36
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154142 SKU, 93154142 ANALYTICS...
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    Price
    $
    36
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154140 SKU, 93154140 ANALYTICS...
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    Price
    $
    36
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306180 SKU, 98306180 ANALYTICS...
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    Price
    $
    36
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154137 SKU, 93154137 ANALYTICS...
    Action
    Paddle ON/OFF, Slider Fan Speed
    Rating
    1.5A
    Voltage Rating
    120V
    Price
    $
    36
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available