Lutron DVELV-303P-WH Diva Electronic Low-Voltage Dimmers, Gloss, 3-Way, White | Graybar Store
Lutron - Diva Electronic Low-Voltage Dimmers, Gloss, 3-Way, White - DVELV-303P-WH
+ / - Hover over image to Zoom
Other Views

    Diva Electronic Low-Voltage Dimmers, Gloss, 3-Way, White

    Manufacturer: Lutron
    Manufacturer #: DVELV-303P-WH
    SKU: 97134002
    $100.13
    Checking Pricing
         
    Rating:300W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVELV-303P-WH
    • Color White
    • Lamp Type LED
    • Rating 300W
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in white.