Lutron DVCL-153P-IV Diva eco-dim® 1-Pole/3-Way, Locator Light, 600W, Ivory | Graybar Store
Lutron - Diva eco-dim® 1-Pole/3-Way, Locator Light, 600W, Ivory - DVCL-153P-IV
+ / - Hover over image to Zoom
Other Views

    Diva eco-dim® 1-Pole/3-Way, Locator Light, 600W, Ivory

    Manufacturer: Lutron
    Manufacturer #: DVCL-153P-IV
    SKU: 25320960
    $32.50
    Checking Pricing
         
    Color:Ivory
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVCL-153P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Diva C•L Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen , 3-way/single-pole, 150W CFL/LED or 600W inc/hal in ivory.