Lutron DV-10P-IV Diva Dimmers, Single-Pole, 1000W, Ivory | Graybar Store
Lutron - Diva Dimmers, Single-Pole, 1000W, Ivory - DV-10P-IV
+ / - Hover over image to Zoom
Other Views

    Diva Dimmers, Single-Pole, 1000W, Ivory

    Manufacturer: Lutron
    Manufacturer #: DV-10P-IV
    SKU: 92092394
    $78.34
    Checking Pricing
         
    Rating:1000W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-10P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Diva
    • Switch Style Paddle with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in ivory.