Lutron Diva Dimmers, Single-Pole, 1000W | Graybar Store
Lutron - Diva Dimmers, Single-Pole, 1000W
+ / - Hover over image to Zoom
Other Views

    Diva Dimmers, Single-Pole, 1000W

    Manufacturer: Lutron
         

    Lutron Diva® 1-Pole Preset dimmer is made of glossy finished plastic and has a large paddle switch with a captive linear-slide for convenient operation. Dimmer features an advanced dimming circuitry making it perfect for efficient light bulbs.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Diva
    • Switch Style Paddle with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DV-10P-IV
    92092394
    1000W
    Ivory
    Box
    120V
    1-Pole
    $
    78
    .34
    /
    EA
    92092394
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    78
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-10P-GR
    92092390
    1000W
    Grey
    Box
    120V
    1-Pole
    $
    78
    .34
    /
    EA
    92092390
    Rating
    1000W
    Color
    Grey
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    78
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-10P-LA
    98306181
    1000W
    Light Almond
    Box
    120V
    1-Pole
    $
    78
    .34
    /
    EA
    98306181
    Rating
    1000W
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    78
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-10P-WH
    92092395
    1000W
    White
    Box
    120V
    1-Pole
    $
    78
    .34
    /
    EA
    92092395
    Rating
    1000W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    78
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092394 SKU, 92092394 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    78
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092390 SKU, 92092390 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    78
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306181 SKU, 98306181 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    78
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092395 SKU, 92092395 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    78
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available