Lutron DV-103PH-WH Diva Dimmers, 3-Way, 1000W, Clamshell, White | Graybar Store
Lutron - Diva Dimmers, 3-Way, 1000W, Clamshell, White - DV-103PH-WH
+ / - Hover over image to Zoom
Other Views

    Diva Dimmers, 3-Way, 1000W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: DV-103PH-WH
    SKU: 95022077
    $84.49
    Checking Pricing
         
    Rating:1000W
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-103PH-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Diva
    • Switch Style Paddle with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Clamshell
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W clamshell packaging in white.