Lutron Diva Dimmers, 3-Way, 1000W | Graybar Store
Lutron - Diva Dimmers, 3-Way, 1000W
+ / - Hover over image to Zoom
Other Views

    Diva Dimmers, 3-Way, 1000W

    Manufacturer: Lutron
         

    Lutron Diva® is made of glossy finished plastic and has a large paddle switch with a captive linear-slide for convenient operation. The 3-Waydimmer features an advanced dimming circuitry making it perfect for efficient light bulbs.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Diva
    • Switch Style Paddle with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DV-103PH-WH
    95022077
    1000W
    White
    Clamshell
    120V
    3-Way
    $
    84
    .49
    /
    EA
    95022077
    Rating
    1000W
    Color
    White
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    84
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-103P-IV
    92092388
    1000W
    Ivory
    Box
    120V
    3-Way
    $
    84
    .49
    /
    EA
    92092388
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    84
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-103P-WH
    92092389
    1000W
    White
    Box
    120V
    3-Way
    $
    84
    .49
    /
    EA
    92092389
    Rating
    1000W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    84
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DV-103P-LA
    98306182
    1000W
    Light Almond
    Box
    120V
    3-Way
    $
    84
    .49
    /
    EA
    98306182
    Rating
    1000W
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    84
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022077 SKU, 95022077 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    84
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092388 SKU, 92092388 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    84
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92092389 SKU, 92092389 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    84
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306182 SKU, 98306182 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    84
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available