Lutron DVCL-153P-WH Diva C.L Single Pole-3-Way with Locator Light Gloss Finish | Graybar Store
Lutron - Diva C.L Single Pole-3-Way with Locator Light Gloss Finish - DVCL-153P-WH
+ / - Hover over image to Zoom
Other Views

    Diva C.L Single Pole-3-Way with Locator Light Gloss Finish

    Manufacturer: Lutron
    Manufacturer #: DVCL-153P-WH
    SKU: 25320959
    $32.50
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVCL-153P-WH
    • Color White
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White Diva® 600W dimmable incandescent and dimmable 150W, 120V CFL/LED rocker dimmer with side adjustment for single-pole & 3-way use.
    • Large paddle switch turns the light on/off and returns to your favorite dim setting
    • Matches existing decorator style switches
    • Dimmer can even dim a mixed load of light sources (i.e. LED and halogen or CFL and LED bulbs on the same circuit)
    • Locater light glows in the off position, making the dimmer easy to find in the dark
    • Saves energy and extends bulb life
    • Superior RFI suppression