Lutron Diva C.L Single Pole-3-Way with Locator Light Gloss Finish | Graybar Store
Lutron - Diva C.L Single Pole-3-Way with Locator Light Gloss Finish
+ / - Hover over image to Zoom
Other Views

    Diva C.L Single Pole-3-Way with Locator Light Gloss Finish

    Manufacturer: Lutron
         

    C•L Diva dimmer switch create ambiance, saves energy, and are UL listed for controlling a broad range of dimmable CFLs and LEDs.

    • Large paddle switch turns the light on/off and returns to your favorite dim setting
    • Matches existing decorator style switches
    • Dimmer can even dim a mixed load of light sources (i.e. LED and halogen or CFL and LED bulbs on the same circuit)
    • Locater light glows in the off position, making the dimmer easy to find in the dark
    • Saves energy and extends bulb life
    • Superior RFI suppression
    See More >>
    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Rating
    Packaging
    Voltage Rating
    Switch Type
    Price
    DVCL-153P-WH
    25320959
    White
    600W
    Box
    120V
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA
    25320959
    Color
    White
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVCL-153P-LA
    25320961
    Light Almond
    600W
    Box
    120V
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA
    25320961
    Color
    Light Almond
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVCL-153P-IV
    25320960
    Ivory
    600W
    Box
    120V
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA
    25320960
    Color
    Ivory
    Rating
    600W
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVCL-153PH-WH
    25448890
    White
    600W
    Clamshell
    120V
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA
    25448890
    Color
    White
    Rating
    600W
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    32
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320959 SKU, 25320959 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320961 SKU, 25320961 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25320960 SKU, 25320960 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25448890 SKU, 25448890 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    32
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available