Lutron DVCL-253P-IV Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume, Ivory | Graybar Store
Lutron - Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume, Ivory - DVCL-253P-IV
+ / - Hover over image to Zoom
Other Views

    Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume, Ivory

    Manufacturer: Lutron
    Manufacturer #: DVCL-253P-IV
    SKU: 25653521
    $57.09
    Checking Pricing
         
    Rating:250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVCL-253P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen/CFL/LED/HI-Lume Series
    • Rating 250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin MX - Mexico
    Product Overview:
    Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver in ivory.