Lutron Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume | Graybar Store
Lutron - Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume
+ / - Hover over image to Zoom
Other Views

    Diva C.L Single Pole-3-Way, Locator Light, Hi-Lume

    Manufacturer: Lutron
         

    C•L Diva dimmer switch create ambiance, saves energy, and are UL listed for controlling a broad range of dimmable CFLs and LEDs.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen/CFL/LED/HI-Lume Series
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DVCL-253P-IV
    25653521
    250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    Ivory
    Box
    120V
    1-Pole and 3-Way
    $
    57
    .09
    /
    EA
    25653521
    Rating
    250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    57
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVCL-253P-WH
    25653520
    250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    White
    Box
    120V
    1-Pole and 3-Way
    $
    57
    .09
    /
    EA
    25653520
    Rating
    250W CFL/LED, 600W Incand/Hal, 350W Hi-Lume
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    57
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653521 SKU, 25653521 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    57
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653520 SKU, 25653520 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    57
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available