Lutron DVF-103P-277-IV Diva 3-Wire Fluorescent Dimmers, 277V, Gloss, Ivory | Graybar Store
Lutron - Diva 3-Wire Fluorescent Dimmers, 277V, Gloss, Ivory - DVF-103P-277-IV
+ / - Hover over image to Zoom
Other Views

    Diva 3-Wire Fluorescent Dimmers, 277V, Gloss, Ivory

    Manufacturer: Lutron
    Manufacturer #: DVF-103P-277-IV
    SKU: 93166559
    $147.55
    Checking Pricing
         
    Rating:6A
    Color:Ivory
    Packaging:Box
    Voltage Rating:277V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVF-103P-277-IV
    • Color Ivory
    • Lamp Type Fluorescent
    • Rating 6A
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole, 277V/6A in ivory.