Lutron Diva 3-Wire Fluorescent Dimmers, 277V, Gloss | Graybar Store
Lutron - Diva 3-Wire Fluorescent Dimmers, 277V, Gloss
+ / - Hover over image to Zoom
Other Views

    Diva 3-Wire Fluorescent Dimmers, 277V, Gloss

    Manufacturer: Lutron
         

    Lutron Diva® 1-Pole Preset dimmer is made of glossy finished plastic and large paddle switch with preset captive linear-slide for convenient operation. The 3-Way dimmer features advanced dimming circuitry making it perfect for efficient light bulbs.

    • Manufacturer Lutron
    • Lamp Type Fluorescent
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DVF-103P-277-IV
    93166559
    6A
    Ivory
    Box
    277V
    1-Pole and 3-Way
    $
    147
    .55
    /
    EA
    93166559
    Rating
    6A
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole and 3-Way
    $
    147
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVF-103P-277-WH
    93166570
    6A
    White
    Box
    277V
    1-Pole and 3-Way
    $
    147
    .55
    /
    EA
    93166570
    Rating
    6A
    Color
    White
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole and 3-Way
    $
    147
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93166559 SKU, 93166559 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    147
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93166570 SKU, 93166570 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    147
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available