Lutron DVTV-AL Diva 0-10V Dimmers, 1-Pole, Almond | Graybar Store
Lutron - Diva 0-10V Dimmers, 1-Pole, Almond - DVTV-AL
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole, Almond

    Manufacturer: Lutron
    Manufacturer #: DVTV-AL
    SKU: 25370694
    $83.00
    Checking Pricing
         
    Rating:16A
    Color:Almond
    Packaging:Box
    Voltage Rating:24V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVTV-AL
    • Color Almond
    • Lamp Type Fluorescent/LED
    • Rating 16A
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 24V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in almond.