Lutron DVSTV-IV Diva 0-10V Dimmers, 1-Pole/3-Way, Ivory | Graybar Store
Lutron - Diva 0-10V Dimmers, 1-Pole/3-Way, Ivory - DVSTV-IV
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole/3-Way, Ivory

    Manufacturer: Lutron
    Manufacturer #: DVSTV-IV
    SKU: 25677042
    $79.05
    Checking Pricing
         
    Rating:8A
    Color:Ivory
    Packaging:Box
    Voltage Rating:120/277V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVSTV-IV
    • Color Ivory
    • Lamp Type Fluorescent/LED
    • Rating 8A
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120/277V
    • Country of Origin MX - Mexico
    Product Overview:
    Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in ivory.