Lutron Diva 0-10V Dimmers, 1-Pole/3-Way | Graybar Store
Lutron - Diva 0-10V Dimmers, 1-Pole/3-Way
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole/3-Way

    Manufacturer: Lutron
         

    Diva Dimmer for 0-10 V LED Drivers and Fluorescent Ballasts.

    • Manufacturer Lutron
    • Lamp Type Fluorescent/LED
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DVSTV-IV
    25677042
    8A
    Ivory
    Box
    120/277V
    1-Pole and 3-Way
    $
    79
    .05
    /
    EA
    25677042
    Rating
    8A
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole and 3-Way
    $
    79
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVSTV-WH
    25677040
    8A
    White
    Box
    120/277V
    1-Pole and 3-Way
    $
    79
    .05
    /
    EA
    25677040
    Rating
    8A
    Color
    White
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole and 3-Way
    $
    79
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677042 SKU, 25677042 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    79
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677040 SKU, 25677040 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    79
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available