Lutron Diva 0-10V Dimmers, 1-Pole | Graybar Store
Lutron - Diva 0-10V Dimmers, 1-Pole
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole

    Manufacturer: Lutron
         

    Diva Dimmer for 0-10 V LED Drivers and Fluorescent Ballasts.

    • Manufacturer Lutron
    • Lamp Type Fluorescent/LED
    • Series Diva
    • Switch Style Paddle ON/OFF with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    DVTV-WH
    25370698
    16A
    White
    Box
    24V
    1-Pole
    $
    83
    .00
    /
    EA
    25370698
    Rating
    16A
    Color
    White
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    $
    83
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVTV-AL
    25370694
    16A
    Almond
    Box
    24V
    1-Pole
    $
    83
    .00
    /
    EA
    25370694
    Rating
    16A
    Color
    Almond
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    $
    83
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVTV-LA
    25370697
    16A
    Light Almond
    Box
    24V
    1-Pole
    $
    83
    .00
    /
    EA
    25370697
    Rating
    16A
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    $
    83
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DVTV-IV
    25370696
    16A
    Ivory
    Box
    24V
    1-Pole
    $
    83
    .00
    /
    EA
    25370696
    Rating
    16A
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    $
    83
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25370698 SKU, 25370698 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    Price
    $
    83
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25370694 SKU, 25370694 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    Price
    $
    83
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25370697 SKU, 25370697 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    Price
    $
    83
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25370696 SKU, 25370696 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    24V
    Switch Type
    1-Pole
    Price
    $
    83
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available