DITEK DTK-BU600PLUS Diteks UPS/Battery Backup | Graybar Store
DITEK - Diteks UPS/Battery Backup - DTK-BU600PLUS
+ / - Hover over image to Zoom
Other Views

    Diteks UPS/Battery Backup

    Manufacturer: DITEK
    Manufacturer #: DTK-BU600PLUS
    SKU: 25192943
    $125.42
    Checking Pricing
         
    Voltage (Volts):600VA
    No. of Outlets:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-BU600PLUS
    • Voltage (Volts) 600VA
    • No. of Outlets 7
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 Outlet 600VA Battery Backup with RJ11 Modular Jack, 6 ft. Cord