DITEK DTK-DP4P Ditek DP4P PTZ Camera Protection | Graybar Store
DITEK - Ditek DP4P PTZ Camera Protection - DTK-DP4P
+ / - Hover over image to Zoom
Other Views

    Ditek DP4P PTZ Camera Protection

    Manufacturer: DITEK
    Manufacturer #: DTK-DP4P
    SKU: 22085389
    $89.08
    Checking Pricing
         
    Voltage (Volts):48V
    Input/Output:2.8 Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-DP4P
    • Voltage (Volts) 48V
    • Input/Output 2.8 Clamp
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Camera Protection 24VDC Power BNC Coax Video In/Out 2.8V Clamp