Preformed Line Products WTF-0212 Distribution Tie Aluminum Alloy, Conductor Size 0.395 to 0.411 in. | Graybar Store
Preformed Line Products - Distribution Tie Aluminum Alloy, Conductor Size 0.395 to 0.411 in. - WTF-0212
+ / - Hover over image to Zoom
Other Views

    Distribution Tie Aluminum Alloy, Conductor Size 0.395 to 0.411 in.

    Manufacturer: Preformed Line Products
    Manufacturer #: WTF-0212
    SKU: 88202932
    $8.61
    Checking Pricing
         
    Wire Size:1/0 (6/1) AWG; 1/0 (7W Aluminum Alloy) AWG
    Length:22-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTF-0212
    • Length 22-1/2 in.
    • Materials Aluminum Alloy
    • Wire Size 1/0 (6/1) AWG; 1/0 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 22 1/2 in., Wire Size 1/0 AWG (6/1), 1/0 AWG (7W Aluminum Alloy)