Preformed Line Products WTF-0206 Distribution Tie Aluminum Alloy, Conductor Size 0.315 to 0.327 in. | Graybar Store
Preformed Line Products - Distribution Tie Aluminum Alloy, Conductor Size 0.315 to 0.327 in. - WTF-0206
+ / - Hover over image to Zoom
Other Views

    Distribution Tie Aluminum Alloy, Conductor Size 0.315 to 0.327 in.

    Manufacturer: Preformed Line Products
    Manufacturer #: WTF-0206
    SKU: 88202931
    $8.89
    Checking Pricing
         
    Wire Size:2 (6/1, 7/1) AWG; 2 (7W Aluminum Alloy) AWG
    Length:22-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTF-0206
    • Length 22-3/4 in.
    • Materials Aluminum Alloy
    • Wire Size 2 (6/1, 7/1) AWG; 2 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 22 3/4 in., Wire Size 2 AWG (6/1, 7/1), 2 AWG (7W Aluminum Alloy)