Preformed Line Products WTC-0118 WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.555 to 0.594 in., Color Code Red | Graybar Store
Preformed Line Products - WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.555 to 0.594 in., Color Code Red - WTC-0118
+ / - Hover over image to Zoom
Other Views

    WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.555 to 0.594 in., Color Code Red

    Manufacturer: Preformed Line Products
    Manufacturer #: WTC-0118
    SKU: 88202928
    $10.97
    Checking Pricing
         
    Wire Size:266.8 (7W to 19W All Aluminum) AWG; 4/0 (6/1) AWG; 4/0 (7W Aluminum Alloy) AWG
    Length:27-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTC-0118
    • Length 27-1/2 in.
    • Materials Aluminum Alloy
    • Wire Size 266.8 (7W to 19W All Aluminum) AWG; 4/0 (6/1) AWG; 4/0 (7W Aluminum Alloy) AWG
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 27 1/2 in., Wire Size 266.8 kcmil (7W to 19W All Aluminum), 4/0 AWG (6/1), 4/0 AWG (7W Aluminum Alloy)