Preformed Line Products WTC-0106 WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.315 to 0.327 in., Color Code Red | Graybar Store
Preformed Line Products - WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.315 to 0.327 in., Color Code Red - WTC-0106
+ / - Hover over image to Zoom
Other Views

    WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.315 to 0.327 in., Color Code Red

    Manufacturer: Preformed Line Products
    Manufacturer #: WTC-0106
    SKU: 88202926
    $7.77
    Checking Pricing
         
    Wire Size:2 (6/1, 7/1) AWG; 2 (7W Aluminum Alloy) AWG
    Length:21-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTC-0106
    • Length 21-1/2 in.
    • Materials Aluminum Alloy
    • Wire Size 2 (6/1, 7/1) AWG; 2 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 21 1/2 in., Wire Size 2 AWG (6/1, 7/1), 2 AWG (7W Aluminum Alloy)