Preformed Line Products WTC-0100 WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.248 to 0.259 in., Color Code Orange | Graybar Store
Preformed Line Products - WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.248 to 0.259 in., Color Code Orange - WTC-0100
+ / - Hover over image to Zoom
Other Views

    WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.248 to 0.259 in., Color Code Orange

    Manufacturer: Preformed Line Products
    Manufacturer #: WTC-0100
    SKU: 88202925
    $7.02
    Checking Pricing
         
    Wire Size:4 (6/1, 7/1) AWG; 4 (7W Aluminum Alloy) AWG
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTC-0100
    • Length 19 in.
    • Materials Aluminum Alloy
    • Wire Size 4 (6/1, 7/1) AWG; 4 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 19 in., Wire Size: 4 AWG (6/1, 7/1), 4 AWG (7W Aluminum Alloy)