Preformed Line Products EZSP-4374 EZ WRAP® Spool Tie, Conductor Size 0.316 to 0.357 in., Color Code Red | Graybar Store
Preformed Line Products - EZ WRAP® Spool Tie, Conductor Size 0.316 to 0.357 in., Color Code Red - EZSP-4374
+ / - Hover over image to Zoom
Other Views

    EZ WRAP® Spool Tie, Conductor Size 0.316 to 0.357 in., Color Code Red

    Manufacturer: Preformed Line Products
    Manufacturer #: EZSP-4374
    SKU: 92119117
    $3.42
    Checking Pricing
         
    Wire Size:0.316 to 0.357 in.
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # EZSP-4374
    • Length 24 in.
    • Materials Aluminum Alloy
    • Wire Size 0.316 to 0.357 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ WRAP® Distribution Spool Tie, Conductor Size 0.316 to 0.357 in. Dia., Color Code Red