Preformed Line Products EZSP-4372 EZ WRAP® Spool Tie, Conductor Size 0.245 to 0.277 in., Color Code Orange | Graybar Store
Preformed Line Products - EZ WRAP® Spool Tie, Conductor Size 0.245 to 0.277 in., Color Code Orange - EZSP-4372
+ / - Hover over image to Zoom
Other Views

    EZ WRAP® Spool Tie, Conductor Size 0.245 to 0.277 in., Color Code Orange

    Manufacturer: Preformed Line Products
    Manufacturer #: EZSP-4372
    SKU: 92119116
    $3.13
    Checking Pricing
         
    Wire Size:0.245 to 0.277 in.
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # EZSP-4372
    • Length 19 in.
    • Materials Aluminum Alloy
    • Wire Size 0.245 to 0.277 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ WRAP® Distribution Spool Tie, Aluminum Alloy, Length 19 in., Wire Size 4 AWG (6/1, 7/1 Bare Conductor), 4 AWG (7W Aluminum Alloy Bare Conductor), 6 AWG (7W, 2/64s Plastic Jacketed Conductor), 6 AWG Solid (3/64s Plastic Jacketed Conductor)