Preformed Line Products SG-4504 Distribution Service-Grip Dead End | Graybar Store
Preformed Line Products - Distribution Service-Grip Dead End - SG-4504
+ / - Hover over image to Zoom
Other Views

    Distribution Service-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: SG-4504
    SKU: 88202906
    $1.61
    Checking Pricing
         
    Color Code:Red
    Length:15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # SG-4504
    • Color Code Red
    • Length 15 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distribution Service-Grip Dead End, Length: 15 in, Color Code: Red