Belden - Distribution Ring, BIX Cross Connect System, 6.85 in. - A0270168
+ / - Hover over image to Zoom
Other Views

Distribution Ring, BIX Cross Connect System, 6.85 in.

Manufacturer: Belden
Manufacturer #: A0270168
SKU: 88312730
Checking Pricing
     
Height (Inches):3
Material:Plastic
Width (Inches):6.85
Color:Beige
Depth (Inches):1.21
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Belden
  • Manufacturer # A0270168
  • Color Beige
  • Depth (Inches) 1.21
  • Height (Inches) 3
  • Width (Inches) 6.85
  • Material Plastic
Product Overview:
Distribution Ring, Beige, Plastic, Telecommunications Rooms, 3 H x 6.85 W x 1.21 in. D