Allen Tel GB13B Distribution Ring, Die Cast Aluminum, Dimensions 6 1/8 x 3 1/8 x 4 3/8 x 3 3/4 in. | Graybar Store
Allen Tel - Distribution Ring, Die Cast Aluminum, Dimensions 6 1/8 x 3 1/8 x 4 3/8 x 3 3/4 in. - GB13B
+ / - Hover over image to Zoom
Other Views

    Distribution Ring, Die Cast Aluminum, Dimensions 6 1/8 x 3 1/8 x 4 3/8 x 3 3/4 in.

    Manufacturer: Allen Tel
    Manufacturer #: GB13B
    SKU: 88008010
    $1.88
    Checking Pricing
         
    Dimensions:6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB13B
    • Dimensions 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distribution ring measuring 6 1/8 x 3 1/8 x 4 3/8 x 3 3/4 inches.
    • Constructed of die cast aluminum
    • Designed for cross connect wiring applications