Panduit - PanZone™ Distribution Rack, Overhead, 6 RU - PZLRB6U
+ / - Hover over image to Zoom
Other Views

PanZone™ Distribution Rack, Overhead, 6 RU

Manufacturer: Panduit
Manufacturer #: PZLRB6U
SKU: 25414169
$188.38
Checking Pricing
     
Height (Inches):15.9 in
Width (Inches):20.3 in
Material:25414169
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PZLRB6U
  • Height (Inches) 15.9 in
  • Width (Inches) 20.3 in
  • Material 25414169
Product Overview:
PZLR Distribution Rack Mount, Width (Inches): 20.3 in, Height (Inches): 15.9 in