Panduit - Distribution Rack - PZLRB4U
+ / - Hover over image to Zoom
Other Views

Distribution Rack

Manufacturer: Panduit
Manufacturer #: PZLRB4U
SKU: 25439324
Checking Pricing
     
Height (Inches):12.25 in
Width (Inches):20.26 in
Color:Black
Depth (Inches):3.26 in
Rack Units:4
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PZLRB4U
  • Color Black
  • Rack Units 4
  • Depth (Inches) 3.26 in
  • Height (Inches) 12.25 in
  • Width (Inches) 20.26 in
  • Material Steel
Product Overview:
PanZone™ Distribution Rack, Black, Steel, Data Centers; Telecommunications Rooms, Rack Units: 4 RU