Vertiv UPCBD5 Distribution Pedestals, 10 Inch D | Graybar Store
Vertiv - Distribution Pedestals, 10 Inch D - UPCBD5
+ / - Hover over image to Zoom
Other Views

    Distribution Pedestals, 10 Inch D

    Manufacturer: Vertiv
    Manufacturer #: UPCBD5
    SKU: 88231277
    $115.86
    Checking Pricing
         
    Height (Inches):43 in.
    Width (Inches):10 in.
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # UPCBD5
    • Depth (Inches) 10 in.
    • Height (Inches) 43 in.
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distribution pedestal is 10 W x 43 H x 10 inch D.
    Distribution pedestal includes dielectric shield, cable ties, and shield isolation bonding/grounding bracket assembly.