Vertiv CAD6 NetSpan™ Pedestal, 6-5/8 in. H | Graybar Store
Vertiv - NetSpan™ Pedestal, 6-5/8 in. H - CAD6
+ / - Hover over image to Zoom
Other Views

    NetSpan™ Pedestal, 6-5/8 in. H

    Manufacturer: Vertiv
    Manufacturer #: CAD6
    SKU: 88231403
    $132.15
    Checking Pricing
         
    Height (Inches):50 in.
    Depth (Inches):6-5/8
    Width (Inches):6-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # CAD6
    • Depth (Inches) 6-5/8
    • Height (Inches) 50 in.
    • Width (Inches) 6-5/8 in.
    Product Overview:
    Distribution Pedestal, Width (Inches): 6-5/8 in, Height (Inches): 50 in, Depth (Inches): 6-5/8 in