Vertiv RSP8 SuperPed Pedestal, Steel, 8.25 in. H | Graybar Store
Vertiv - SuperPed Pedestal, Steel, 8.25 in. H - RSP8
+ / - Hover over image to Zoom
Other Views

    SuperPed Pedestal, Steel, 8.25 in. H

    Manufacturer: Vertiv
    Manufacturer #: RSP8
    SKU: 25248810
    $137.72
    Checking Pricing
         
    Height (Inches):49.125 in.
    Depth (Inches):8.25 in.
    Width (Inches):8.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # RSP8
    • Depth (Inches) 8.25 in.
    • Height (Inches) 49.125 in.
    • Width (Inches) 8.25 in.
    • Country of Origin US - USA
    Product Overview:
    Distribution Pedestal, Width (Inches): 8.25 in, Height (Inches): 49.125 in, Depth (Inches): 8.25 in