Lynn Electronics LDW4A-DE-10 Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11 | Graybar Store
Lynn Electronics - Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11 - LDW4A-DE-10
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11

    Manufacturer: Lynn Electronics
    Manufacturer #: LDW4A-DE-10
    SKU: 25027648
    $5.03
    Checking Pricing
         
    Color:Silver
    Jack Type:RJ11
    Material:Copper
    Part Number:L-DW4A-10-DE
    Cord Length (Inches):10.0
    No. of Conductors:4
    Use With:Telephone Handsets
    Wiring Option:1:1 Wing; 4:4 Wiring
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LDW4A-DE-10
    • Color Silver
    • Gender Male
    • Jack Type RJ11
    • No. of Conductors 4
    • Part Number L-DW4A-10-DE
    • Wiring Option 1:1 Wing; 4:4 Wiring
    • Connector Type RJ11
    • Type Distribution Line Cord
    • Cord Length (Inches) 10.0
    • Wiring Configuration Round
    • Material Copper
    • Use With Telephone Handsets
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Distribution Line Cord, Silver, Male, Connector Type: RJ11