Preformed Line Products DG-4544 Distribution-Grip Dead End | Graybar Store
Preformed Line Products - Distribution-Grip Dead End - DG-4544
+ / - Hover over image to Zoom
Other Views

    Distribution-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: DG-4544
    SKU: 88202867
    $6.37
    Checking Pricing
         
    Color Code:Yellow
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # DG-4544
    • Color Code Yellow
    • Length 26 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distribution-Grip Dead End, Length: 26 in, Strand Size: 1/0 (6/1) AWG; 1/0 (6/1) Compression ACSR AWG; 1/0 (7W) Aluminum AWG; 1/0 (7W) Aluminum Alloy AWG, Color Code: Yellow