Superior Essex FCT-2C24-BL/WH-ESS Distribution Frame Wire, 2-Conductor, BL/WH | Graybar Store
Superior Essex - Distribution Frame Wire, 2-Conductor, BL/WH - FCT-2C24-BL/WH-ESS
+ / - Hover over image to Zoom
Other Views

    Distribution Frame Wire, 2-Conductor, BL/WH

    Manufacturer: Superior Essex
    Manufacturer #: FCT-2C24-BL/WH-ESS
    SKU: 94056367
    $41.17
    Checking Pricing
         
    Color:Blue and White
    Jacket Materials:Semi-Rigid PVC
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # FCT-2C24-BL/WH-ESS
    • Color Blue and White
    • Category Cat 3
    • Type Distribution Frame Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Semi-Rigid PVC
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-conductor distribution frame wire with white-red insulated conductors, 1000 foot spool. Manufacture's part number 12-103-13.
    • Solid tinned copper conductors
    • 24 AWG semi-rigid PVC
    • Facilitates wire wrapping and tight connections
    • Each insulated conductor is identified by a solid insulated color