Burndy 1PLD2502 Distribution Connector | Graybar Store
Burndy - Distribution Connector - 1PLD2502
+ / - Hover over image to Zoom
Other Views

    Distribution Connector

    Manufacturer: Burndy
    Manufacturer #: 1PLD2502
    SKU: 25087151
    $47.20
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:16 to 6 (Copper) AWG; 8 to 6 Str (Copper Weld) AWG
    Wire Size:16 to 6 (Copper) AWG, 4 Sol. (Copper) AWG, 8 to 6 Str. (Copper Weld) AWG, 8 to 6 Str. (Copper) AWG
    Use With:Copper Conductors
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 1PLD2502
    • No. of Ports 2
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 16 to 6 (Copper) AWG; 8 to 6 Str (Copper Weld) AWG
    • Wire Size 16 to 6 (Copper) AWG, 4 Sol. (Copper) AWG, 8 to 6 Str. (Copper Weld) AWG, 8 to 6 Str. (Copper) AWG
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Distribution Connector, Copper, Wire Size: 16 to 6 (Copper) AWG; 4 Sol (Copper) AWG; 8 to 6 Str (Copper Weld) AWG; 8 to 6 Str (Copper) AWG, No. of Ports: 2, Tap Conductor Size: 16 to 6 (Copper) AWG; 8 to 6 Str (Copper Weld) AWG