General Cable FCT-2C22-BK/WH-S-GCC Category 3 Distributing Frame Wire Type "DT" | Graybar Store
     
General Cable - Category 3 Distributing Frame Wire Type
+ / - Hover over image to Zoom
Other Views

    Category 3 Distributing Frame Wire Type "DT"

    Manufacturer: General Cable
    Manufacturer #: FCT-2C22-BK/WH-S-GCC
    SKU: 88081608
    $77.85
    Checking Pricing
         
    Color:Black and White
    No. of Pairs:1
    Packaging:1000 ft Standard Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # FCT-2C22-BK/WH-S-GCC
    • Color Black and White
    • Category Cat 3
    • Type Distributing Frame Cable
    • Gauge 22 AWG
    • No. of Pairs 1
    • Shielded Non-Shielded
    • Packaging 1000 ft Standard Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Distributing Frame Wire, Black/White, Packaging: 1000 ft Standard Spool, No. of Pairs: 1, Gauge: 22 AWG