Phoenix Contact 2701544 Distributed I/O Device | Graybar Store
Phoenix Contact - Distributed I/O Device - 2701544
+ / - Hover over image to Zoom
Other Views

    Distributed I/O Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2701544
    SKU: 25637252
    $451.48
    Checking Pricing
         
    No. of Positions:4
    Additional Features:Connection to Sercos network using M12connectors (D-coded); Transmission speed of 100 Mbps with a minimum cycle time of 250
    Voltage Rating:24 V DC
    Depth:30.5 mm
    Packaging:1 Each
    Width (mm):60 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2701544
    • Additional Features Connection to Sercos network using M12connectors (D-coded); Transmission speed of 100 Mbps with a minimum cycle time of 250
    • Amperage Rating 12:00 AM
    • Depth 30.5 mm
    • Height 185 mm
    • IEC Rating IEC 60068-2-27; IEC 61140
    • No. of Positions 4
    • Width (mm) 60 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Distributed I/O Device, Packaging: 1 Each, Width (mm): 60 mm, Height: 185 mm, Amperage Rating: 12 A