Protective Industrial Products 267-HPF700 PVC Foam Ear Plugs | Graybar Store
Protective Industrial Products - PVC Foam Ear Plugs - 267-HPF700
+ / - Hover over image to Zoom
Other Views

    PVC Foam Ear Plugs

    Manufacturer: Protective Industrial Products
    Manufacturer #: 267-HPF700
    SKU: 25712251
    $32.15
    Checking Pricing
         
    Color:Orange
    Size:Universal
    Brand or Series:PIP
    Packaging:10 per Box
    Material:Soft PVC Foam
    Safety Factor:30 (NRR) dB; Usable Up to 116 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 267-HPF700
    • Color Orange
    • Size Universal
    • Brand or Series PIP
    • Safety Factor 30 (NRR) dB; Usable Up to 116 dB
    • Material Soft PVC Foam
    • Packaging 10 per Box
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    PIP® Disposable Soft Ear Plugs, Soft PVC Foam, Orange, Packaging: 10 per Box, Safety Factor: 30 (NRR) dB; Usable Up to 116 dB, Size: Universal