3M 83735-00000 Disposable Protective Eyewear Lens | Graybar Store
3M - Disposable Protective Eyewear Lens - 83735-00000
+ / - Hover over image to Zoom
Other Views

    Disposable Protective Eyewear Lens

    Manufacturer: 3M
    Manufacturer #: 83735-00000
    SKU: 25713350
    $16.50
    Checking Pricing
         
    Color:Clear
    Size:16 oz
    Brand or Series:Super-Clear
    Use With:Eyewear Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 83735-00000
    • Color Clear
    • Size 16 oz
    • Brand or Series Super-Clear
    • Use With Eyewear Lens
    • SAP Material Type ZSTD
    Product Overview:
    Super-Clear™ Disposable Protective Eyewear Lens, Clear, Size: 16 oz