Protective Industrial Products 265-100C Disposable Corded Ear Plugs | Graybar Store
Protective Industrial Products - Disposable Corded Ear Plugs - 265-100C
+ / - Hover over image to Zoom
Other Views

    Disposable Corded Ear Plugs

    Manufacturer: Protective Industrial Products
    Manufacturer #: 265-100C
    SKU: 25456745
    $22.90
    Checking Pricing
         
    Color:Orange
    Size:Universal
    Brand or Series:PIP
    Packaging:10 per Box
    Material:Polyurethane Foam
    Safety Factor:32 (NRR) dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 265-100C
    • Color Orange
    • Size Universal
    • Brand or Series PIP
    • Safety Factor 32 (NRR) dB
    • Material Polyurethane Foam
    • Packaging 10 per Box
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    PIP® Disposable Corded Ear Plugs, Polyurethane Foam, Orange, Packaging: 10 per Box, Safety Factor: 32 (NRR) dB, Size: Universal