Square D (Schneider Electric) 170ADO53050 Discrete Output Base AC | Graybar Store
Square D (Schneider Electric) - Discrete Output Base AC - 170ADO53050
+ / - Hover over image to Zoom
Other Views

    Discrete Output Base AC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADO53050
    SKU: 97251223
    $662.94
    Checking Pricing
         
    Module:Discrete Output
    Output Amperage:4
    Output Voltage:120 V DC
    Packaging:1 Each
    Size:47.5 D x 141.5 H x 125 W mm
    Amperage Rating:125 mA
    Voltage Rating:120 V DC
    Width (mm):125 mm
    Depth:47.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADO53050
    • Size 47.5 D x 141.5 H x 125 W mm
    • Amperage Rating 125 mA
    • Depth 47.5 mm
    • Height 141.5 mm
    • Module Discrete Output
    • Output Amperage 4
    • Output Voltage 120 V DC
    • Width (mm) 125 mm
    • Packaging 1 Each
    • Voltage Rating 120 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Discrete Output Base AC, Packaging: 1 Each, Height: 141.5 mm, Size: 47.5 D x 141.5 H x 125 W mm, Voltage Rating: 120 V DC, Discrete Output