Square D (Schneider Electric) 170ADI35000 Discrete Inputs Base DC | Graybar Store
Square D (Schneider Electric) - Discrete Inputs Base DC - 170ADI35000
+ / - Hover over image to Zoom
Other Views

    Discrete Inputs Base DC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADI35000
    SKU: 97251229
    $418.29
    Checking Pricing
         
    Module:Discrete Input
    Packaging:1 Each
    Size:125 W x 47.5 D x 141.5 H mm
    Amperage Rating:250 mA
    Voltage Rating:24 V
    Width (mm):125 mm
    Depth:47.5 mm
    Input Voltage:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADI35000
    • Size 125 W x 47.5 D x 141.5 H mm
    • Amperage Rating 250 mA
    • Depth 47.5 mm
    • Height 141.5 mm
    • Input Voltage 24 V DC
    • Module Discrete Input
    • Width (mm) 125 mm
    • Packaging 1 Each
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Discrete Inputs Base DC, Packaging: 1 Each, Height: 141.5 mm, Size: 141.5 H x 125 W x 47.5 D mm, Voltage Rating: 24 V, Discrete Input